VWR®, Inserts for Short Thread Vials ND9
Micro-insert, silanized, 0,20 ml, Flat bottom, 6×31 mm, Borosilicate glass 5.1, Clear, No
Catalog # 548-3287A
Supplier: VWR Collection
Jump to:
Specifications
- Cap included:No
- Ø×H:6×31 mm
- Capacity:0,20 ml
- Colour:Clear
- Description:Micro-insert, silanized
- Material:Borosilicate glass 5.1
- Seq:09
- Base:Flat bottom



