VWR®, Inserts for Short Thread Vials ND9
Micro-insert with assembled plastic spring, silanized, 0,10 ml, Conical bottom, 5,7×29 mm, Borosilicate glass 5.1, Clear, No
Supplier: VWR Collection
Jump to:
Specifications
- Cap included:No
- Ø×H:5,7×29 mm
- Capacity:0,10 ml
- Colour:Clear
- Description:Micro-insert with assembled plastic spring, silanized
- Material:Borosilicate glass 5.1
- Seq:08
- Base:Conical bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



