Fixed-angle titanium rotor package/assembly, MLA-55
MLA-55 fixed-angle titanium rotor package, includes rotor, 4 boxes of OptiSeal Tubes (BECM361623), 12 spacers (BECM361670) (6 pack. of 2), 1 OptiSeal Tube Rack (BECM361642), 1 tube extraction tool (BECM361668) and 1 spacer removal tool (BECM338765)., Optima MAX-XP benchtop ultracentrifuges and Optima MAX micro ultracentrifuges
Catalog # 521-4172
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Major applications: Subcellular isolations.
Specifications
- Description:MLA-55 fixed-angle titanium rotor package, includes rotor, 4 boxes of OptiSeal Tubes (BECM361623), 12 spacers (BECM361670) (6 pack. of 2), 1 OptiSeal Tube Rack (BECM361642), 1 tube extraction tool (BECM361668) and 1 spacer removal tool (BECM338765).
- Seq:01
- For:Optima MAX-XP benchtop ultracentrifuges and Optima MAX micro ultracentrifuges
- Cat. No.:521-4172
- Radius:84,5 mm
- Capacity:108 ml
- No. of tubes accepted:2/4/6/8×7 ml
- Max. RPM:55000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



