Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Plastic Pallet Boxes

600 L, Pallet box, 3 skids, solid, 4500 kg load capacity, 1200×1000×750 mm
Catalog # MULCPA10211
Supplier:   MULTIROIR
Plastic Pallet Boxes
Catalog # MULCPA10211
Supplier:  MULTIROIR
Plastic Pallet Boxes
Plastic Pallet Boxes

600 L, Pallet box, 3 skids, solid, 4500 kg load capacity, 1200×1000×750 mm

Price
502,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These polypropylene pallet boxes are ideal for storage, transportation and preparation of goods and/or foodstuffs. Its material gives them exceptional properties in terms of chemical resistance, shock resistance and temperature variations.

  • Made of polypropylene for high impact resistance
  • High load capacity and light weight
  • Resistant to thermal and weather shocks
  • Colour: Grey

Suitable for export to all destinations.

Specifications
  • W×D×H ext.:
    1200×1000×750 mm
  • Capacity:
    600 L
  • Description:
    Pallet box, 3 skids, solid, 4500 kg load capacity
  • Seq:
    05