Order Entry
Germany
Orders LinkContactUsLinkComponent
Plastic Pallet Boxes

Plastic Pallet Boxes

510 L, Pallet box, KSK, 4 feet, solid, 550 kg load capacity, 1200×800×800 mm
Catalog # MULCPA10222
Supplier:   MULTIROIR
Plastic Pallet Boxes
Catalog # MULCPA10222
Supplier:  MULTIROIR
Plastic Pallet Boxes
Plastic Pallet Boxes

510 L, Pallet box, KSK, 4 feet, solid, 550 kg load capacity, 1200×800×800 mm

Price
586,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These polypropylene pallet boxes are ideal for storage, transportation and preparation of goods and/or foodstuffs. Its material gives them exceptional properties in terms of chemical resistance, shock resistance and temperature variations.

  • Made of polypropylene for high impact resistance
  • High load capacity and light weight
  • Resistant to thermal and weather shocks
  • Colour: Grey

Suitable for export to all destinations.

Specifications
  • W×D×H ext.:
    1200×800×800 mm
  • Capacity:
    510 L
  • Description:
    Pallet box, KSK, 4 feet, solid, 550 kg load capacity
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.