Order Entry
Germany
Orders LinkContactUsLinkComponent
Refrigerated/Heating Circulators, CORIO™ CP

Refrigerated/Heating Circulators, CORIO™ CP

CP-450F, –30...+200 °C, ±0,03 °C, 2 kW, 0,44; 0,37; 0,27; 0,16; 0,06; - kW, 3...4 L, R290, 130×150×150 mm, 230×400×650 mm, 25,6 kg
Catalog # 461-1448
   Safer Human and Environmental Health
Supplier:   JULABO GmbH
Refrigerated/Heating Circulators, CORIO™ CP
Catalog # 461-1448
Supplier:  JULABO GmbH
   Safer Human and Environmental Health
Refrigerated/Heating Circulators, CORIO™ CP
Refrigerated/Heating Circulators, CORIO™ CP

CP-450F, –30...+200 °C, ±0,03 °C, 2 kW, 0,44; 0,37; 0,27; 0,16; 0,06; - kW, 3...4 L, R290, 130×150×150 mm, 230×400×650 mm, 25,6 kg

Price
5 880,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

CORIO refrigerated/heating circulators distinguish themselves with a great price performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.

  • Precise temperature control
  • Bright, white, easy to read display
  • Very quiet and easy operation
  • Have a USB interface and pump that can change between internal and external circulation via a lever located directly below the display
  • Integrated cooling coil for counter-cooling gives more usable space in the bath tank
  • Refrigeration unit without side vents and removable ventilation grid
  • Choice of models with environmentally-friendly natural refrigerant

Max. flow rate/max. pressure: CP: 8 to 27 L/min; 0,1 to 0,7 bar

Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21

Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.

Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).

Caution: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    –30...+200 °C
  • Weight:
    25,6 kg
  • Capacity:
    3...4 L
  • Seq:
    017
  • W×D×H:
    230×400×650 mm
  • Refrigerant:
    R290
  • Bath W×D×H:
    130×150×150 mm
  • Cooling capacity:
    0,44; 0,37; 0,27; 0,16; 0,06; - kW
  • Temp. stability:
    ±0,03 °C
  • Type:
    CP-450F
  • Cat. No.:
    461-1448
  • Environmentally Preferable:
    Safer Human and Environmental Health
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.