Borol Solution (Sodium Borohydride 12% 1 * 500 g
Catalog # STRE11-1127-500G
Supplier: Strem Chemicals, Inc.
Borol Solution (Sodium Borohydride 12% 1 * 500 g
Catalog # STRE11-1127-500G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Iron(Iii) Fluoride, Anhydrous, 99+% 1 * 10 g
Supplier: Strem Chemicals, Inc.
Sodium hydrogen carbonate 99.5% for analysis
Supplier: Thermo Fisher Scientific
Manganese(Iv) Oxide, Activated 1 * 250 g
Supplier: Strem Chemicals, Inc.
Lithium Aluminum Hydride, Powder, 95% 1 * 10 g
Supplier: Strem Chemicals, Inc.
Manganese(Ii) Iodide, Anhydrous, 98+% 1 * 50 g
Supplier: Strem Chemicals, Inc.
Lithium Hydride, Min. 95% 1 * 50 g
Supplier: Strem Chemicals, Inc.
Samarium(III) fluoride 99,9%
Supplier: Apollo Scientific
RUCAPARIB PHOSPHATE 1 * 300 mg
Supplier: ENZO LIFE SCIENCES
Vanadium(V) Trichloride Oxide, Min. 99% 1 * 500 g
Supplier: Strem Chemicals, Inc.
Potassium nitrate 99.0-100.5%, Puriss., meets analytical specification of Ph. Eur., BP, USP, FCC, E252, Fluka™
Supplier: Honeywell Chemicals
Europium(III) chloride, anhydrous 99,9%
Supplier: Apollo Scientific
Sodium Iodide, Anhydrous, 99% (H2O < 1%) 1 * 500 g
Supplier: Strem Chemicals, Inc.
Iron(Iii) Oxalate Hexahydrate, Tech. Gr. 1 * 5 g
Supplier: Strem Chemicals, Inc.
Aluminium ammonium sulphate dodecahydrate 99%, pure
Supplier: Thermo Fisher Scientific
Palladium Shot (99.9%) 1 * 5 g
Supplier: Strem Chemicals, Inc.