10MM TRIS-HCLPH 80 2ML TUBES100-PA 1 * 200 mL
Catalog # TEKOT1180
Supplier: TEKNOVA
Frequently Bought Together
Methyltrichlorosilane for synthesis, Sigma-Aldrich®
Supplier: Merck
tert-Butanol 99.5%, extra pure
Supplier: Thermo Fisher Scientific
Toluene 99.5% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
2-Propanol ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide 99.8+%, extra pure
Supplier: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
Chloroform, extra dry over Molecular Sieve 99.9% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butylboronic acid, Supelco®
Supplier: Merck
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Cyclohexane 99.5% for analysis
Supplier: Thermo Fisher Scientific