Order Entry
Germany
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing with Flared Ends, 3-Stop, Puri-Clear™ LL, 0.89 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing with Flared Ends, 3-Stop, Puri-Clear™ LL, 0.89 mm ID; 12/PK
Catalog # MFLX97617-26
undefined
Masterflex® Ismatec® Pump Tubing with Flared Ends, 3-Stop, Puri-Clear™ LL, 0.89 mm ID; 12/PK
Catalog # MFLX97617-26

About this item

Flared ends for easy extension tubing assembly.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

This PVC tubing is USP Class VI compliant and is Phthalate-free. It has a long pumping life and exhibits a wide range of acid and chemical resistance, thus making it an ideal choice for Pharmaceutical industries. Plasticizer is very tightly bonded into the material, preventing any leaching of component chemicals into the medium being transported, maintaining its sterility. The tubing is transparent, which allows visual observation of tubing contents. It also offers very low gas permeability and can withstand high pressure contents.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0,89 mm
  • Colour:
    Transparent
  • Description:
    Pump Tubing with Flared Ends, 3-Stop, Puri-Clear™ LL, 0,89 mm ID; 12/PK
  • Length:
    381 mm
  • Environmentally Preferable:
  • Length per pack:
    1,25 ft.
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS;USP
  • Tubes per pack:
    12
  • Clarity:
    Clear
  • Tubing material:
    Puri-Clear™ LL
  • Pk:
    12
  • Colour coded stops:
    Orange/Orange