Masterflex® Ismatec® Footswitch for Reglo Analog Drives, DB-15 Male Connector; 6-ft (1.8 m)
Catalog # MFLX78016-91
Supplier: Avantor Fluid Handling
About this item
Simplify your dispensing.
- Select the footswitch with connectio suitable for your Ismatec® pump
Footswitches provide convenient, hands-free operation of your pump drives from up to six feet away. Simply press once to start pump, press again to stop.
- Description:Footswitch for Reglo Analog Drives, DB-15 Male Connector; 6-ft (1,8 m)
- Length:183 cm
- Seq:03
- Environmentally Preferable:
- Model:78016-91
- Input:DB-15
- Warranty:1 year
- Series:Ismatec Reglo Analog Drives
- Pk:1