Order Entry
Germany
ContactUsLinkComponent
 
Micropump® A-Mount Suction Shoe Pump Head; SS/PEEK/Viton; 0,261 ml/rev
  MFLX74012-51
Micropump® A-Mount Suction Shoe Pump Head; SS/PEEK/Viton; 0,261 ml/rev
  MFLX74012-51

 

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

  • Flow rate:
    0,261 ml/rev
  • Maximum Flow Rate:
    1305 ml/min at 5000 rpm
  • Description:
    A-Mount Suction Shoe Pump Head; SS/PEEK/Viton; 0,261 ml/rev
  • Environmentally Preferable:
  • Gear material:
    PEEK
  • Inlet connection:
    1/8" NPT
  • Outlet connection:
    1/8" NPT
  • Warranty:
    1 year
  • Series:
    GB-P23
  • Pk:
    1
  • Max. motor RPM:
    5500