Masterflex® Smart Gasket® with Gold Identifier 3" Tri-Clamp, 1 Port, Stainless Steel; 1/EA
Catalog # MFLX41001-49
Supplier: Avantor Fluid Handling
About this item
Create a secure connection with your Masterflex® Smart Gasket® sanitary gaskets.
- Constructed of durable stainless steel (SS)
The Smart Gasket clamps are required with the gaskets because they have slots in them that allow for the different number of poarts. The clamps are specific to the number of ports on the gasket.
- Sanitary clamp size (Port 1):3"
- Connection type:Sanitary
- Description:with Gold Identifier 3" Tri-Clamp, 1 Port, Stainless Steel; 1/EA
- Environmentally Preferable:
- Pk:1
- Fitting material:Stainless Steel
- Sanitary gasket size:3"
- No. of ports:1
- Warranty:1 year