Masterflex® Fitting, Nylon, Tee, Hosebarb to Thread, 1/4" ID x 1/4" ID x 1/2" NPT(M); 10/PK
Catalog # MFLX30624-21
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" ID x 1/4" ID x 1/2" NPT(M)
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 2):1/4"
- Connection Type:Thread to Barb
- Flow pattern:T
- Description:Fitting, Nylon, Tee, Hosebarb to Thread, 1/4" ID x 1/4" ID x 1/2" NPT(M); 10/PK
- Seq:10
- Environmentally Preferable:
- Model:30624-21
- Orifice dimensions:0,125"
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:Nylon