Order Entry
Germany
Orders LinkContactUsLinkComponent
Electrically and Pneumatically Actuated Elliptical Valves

Electrically and Pneumatically Actuated Elliptical Valves

Two-Way Elliptical Valve, PP, 115 VAC, 1/4" NPT(F), PP, NPT(F), 0,25 NPT(F), 1/4" NPT(F), 1/4" NPT(F)
Catalog # MFLX98153-03
Electrically and Pneumatically Actuated Elliptical Valves
Catalog # MFLX98153-03
Supplier:  
Electrically and Pneumatically Actuated Elliptical Valves
Electrically and Pneumatically Actuated Elliptical Valves

Two-Way Elliptical Valve, PP, 115 VAC, 1/4" NPT(F), PP, NPT(F), 0,25 NPT(F), 1/4" NPT(F), 1/4" NPT(F)

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Completely disassemble in-line for easy cleaning.

  • FDA-compliant
  • Choose between Polypropylene (PP) or PVDF valve options

Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).

Specifications
  • Connection Type:
    NPT(F)
  • Port Size:
    0,25 NPT(F)
  • Description:
    Two-Way Elliptical Valve, PP, 115 VAC, 1/4" NPT(F)
  • Housing material:
    PP
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" NPT(F)
  • Cat. No.:
    MFLX98153-03
  • Media compatibility:
    Use for liquid, gas, and vacuumapplications
  • Warranty:
    1 Month
  • Orifice:
    6,35 mm (0,25")
  • Actuation motor:
    115V
  • Power:
    115 VAC

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.