Hubtron Transfer Tubing, Hubtron™ Advance Fluoroelastomer, 3/16" ID x 5/16" OD; 25 Ft
Catalog # MFLX95226-04
Supplier: Avantor Fluid Handling
About this item
Inner fluoroplastic liner, outer fluoroelastomer cover.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Corrosive chemical transfer, electronic applications, ink and general printing applications, and automotive applications.
Characteristics: Transparent, very low gas permeability, highly chemical compatible. Inner fluoroplastic liner, outer fluoroelastomer cover - smooth inner lining. Excellent alcohol, ester, acid and alkali resistance.
Certification: None
Temperature range: 14 to 248 °F (–10 to 120 °C)
Sterilization:Autoclave
- Tubing ext.Ø:8 mm (0,3125")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:1,6 mm
- Max. temperature:120 °C (248 °F)
- Colour:Transparent
- Description:Advance Fluoroelastomer Tubing, 3/16" x 5/16", 25'
- Length:7,6 m
- Environmentally Preferable:
- Length per pack:7,6 m (25 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–10 °C (14 °F)
- Clarity:Translucent
- Tubing material:PTFE
- Pk:25 Feet