AW-Lake Sight Flow Transmitters
Sight Flow Transmitter, Pulse, 1,5-15 gal./min, 15-24 VDC, 15 gal./min, Water
Catalog # MFLX32825-10
5 year warranty
CE Compliant
Supplier: Avantor Fluid Handling
AW-Lake Sight Flow Transmitters
Catalog # MFLX32825-10
Supplier: Avantor Fluid Handling
5 year warranty
CE Compliant
Jump to:
Product Details & Documents
Output signal for local and remote indication.
- Easily view flow through plastic lens
These sight flow sensors are designed for low-cost applications where visual indication and sensing output signals are required—available with 4 to 20 mA, pulse, relay, or 0 to 5 VDC output. Durable polypropylene body is compatible with a variety of fluids. Sensors offer a flow measuring accuracy of ±2% full-scale, and are capable of handling pressures up to 150 psig and temperatures up to 150 °F (66 °C).
Specifications
- Maximum Flow Rate:15 gal./min
- Description:Sight Flow Transmitter, Pulse, 1,5-15 gal./min, 15-24 VDC
- Fluid type:Water
- Min. flow rate:1,5 gal./min
- Cat. No.:MFLX32825-10
- Repeatability:±0,5% full-scale
- Min. operating temperature:–7 °C (20 °F)
- Accuracy:±2% full-scale
- Warranty:1 year
- Output:Voltage, Pulse
- Turndown ratio:10:1
- Connection:3-wire pigtail, 12 ft (3,6 m)
- Wetted materials:Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
- Power:15 - 24 VDC
- Max. operating temperature:66 °C (150 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



