Blue-White® Paddle Wheel In-Line Flowmeter with Totalizer, ½" NPT(M), 70 LPM
Catalog # MFLX32556-52
Supplier: Avantor Fluid Handling
About this item
Accurate measurement with virtually zero pressure drop.
- Paddle wheel technology is accurate, affordable, and relatively easy to install and maintain
- Ideally suited to open channels and partially filled pipes containing water
- Factory calibrated for GPM or LPM
These economical in-line flowmeters are battery powered (two AAA batteries included) and thus perfect for remote locations. Enclosure is rated NEMA 4X and can be used in outdoor locations. Sensor is constructed of corrosion-resistant PVDF; in-line NPT(M) fittings are of PP.
Delivery: Includes two AAA batteries.
- Maximum Flow Rate:70 L/min (18,5 gal./min)
- Min. flow rate:7 L/min (1,8 gal./min)
- Accuracy:±2% full-scale
- Display type:6-digit LCD, 0,375"H
- Max. pressure:300 psi
- Description:Paddle Wheel In-Line Flowmeter with Totalizer, ½" NPT(M), 70 L/min
- Seq:22
- Environmentally Preferable:
- Model:32556-52
- Enclosure rating:NEMA 4X
- Width:48314"
- Battery life:1 year minimum
- Max. operating temperature:93 °C (200 °F)
- Batteries:Two AAA batteries (included)
- Warranty:1 year
- Pk:1
- Fluid type:Water-like, less than 1% solids
- Process connection:0,5" NPT(M)