Masterflex® Variable-Area Flowmeter, Direct Read, Acrylic Housing, 127 mm Scale; 5 to 75 LPM Water
Catalog # MFLX32462-24
Supplier: Avantor Fluid Handling
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct Metric-Reading Scales
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Maximum Flow Rate:75000 ml/min
- Min. flow rate:5000 ml/min
- Accuracy:±2% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Flowmeter, Direct Reading, Acrylic Housing, 127 mm Scale; 5 to 75 L/min Water
- Seq:30
- Environmentally Preferable:
- Model:32462-24
- Float material:316 Stainless Steel
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0,5% full-scale
- Pk:1
- Housing material:Acrylic
- Fitting material:PVC
- Media type:Water
- Process connection:1" NPT(F)
- Valve:No