Order Entry
Germany
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 3/4" NPT(M)
Masterflex® Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 3/4" NPT(M)
Catalog # MFLX31410-44
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 3/4" NPT(M)
Catalog # MFLX31410-44

Über diesen Artikel

Deigned for permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Feature rolled threads for improved strength. Very good chemical resistance. Rated to 7500 psi at 77 °F ( 25 °C). Usable from -65 to 550 °F (-53 to 289 °C).

  • Connection Type:
    Threaded Union
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    3/4"
  • Thread size NPT(M) (port 2):
    3/4"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 3/4" NPT(M)
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    31410-44
  • Fitting depth:
    22,225 mm
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316