Order Entry
Germany
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, 316 SS Housing and Fittings, 65-mm Scale, 13.153 LPM Air
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, 316 SS Housing and Fittings, 65-mm Scale, 13.153 LPM Air
Catalog # MFLX03218-33
undefined
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, 316 SS Housing and Fittings, 65-mm Scale, 13.153 LPM Air
Catalog # MFLX03218-33

About this item

Read more easily with 16% magnification of scale.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.

Select a flowmeter with a high-resolution valve for superior flow rate control—ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP — call our Application Specialists for more information.

  • Maximum Flow Rate:
    13153 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    65-mm Correlated Flowmeter, w/ valve, 316 SS, 13,153 L/min air
  • Seq:
    39
  • Environmentally Preferable:
  • Model:
    03218-33
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    13153 ml/min
  • Max. argon flow rate:
    11125 ml/min
  • Max. CO₂ flow rate:
    11156 ml/min
  • Max. H₂ flow rate:
    47100 ml/min
  • Max. helium flow rate:
    29762 ml/min
  • Max. N₂ flow rate:
    13412 ml/min
  • Max. O₂ flow rate:
    12341 ml/min
  • Max. water flow rate:
    309 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    316 stainless steel
  • Fitting material:
    316 stainless steel
  • Process connection:
    0,125" NPT(F)
  • Valve:
    Yes
  • Valve material:
    316 SS