Order Entry
Germany
ContactUsLinkComponent
 
Flexelene Transfer Tubing, Flexelene™ SFX Flexible Polyethylene, 1/4" ID x 3/8" OD; 100 Ft
  MFLX96180-05
CE certificate
undefined
Flexelene Transfer Tubing, Flexelene™ SFX Flexible Polyethylene, 1/4" ID x 3/8" OD; 100 Ft
  MFLX96180-05
CE certificate

 

Designed to produce low extractables.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Pharmaceutical, biotech, and general lab applications.
Characteristics: Good chemical resistance. Ultra-low extractables. Heat-sealable. Translucent.
Certifications: Meets USP Class VI requirements.
Temperature range: -40 to 100 °F (-40 to 37 °C)
Sterilize: Ethylene oxide or gamma irradiation.

  • Tubing ext.Ø:
    9,6 mm (0,375")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    7,6 bar (110 psi)
  • Max. temperature:
    37 °C (100 °F)
  • Colour:
    Translucent
  • Description:
    SFX Flexible Polyethylene Tubing, 1/4 x 3/8, 100' per pack
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –40 °C (–40 °F)
  • Working pressure:
    7,6 bar (110 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Flexelene™
  • Pk:
    100 Feet