Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Red, 3/16" ID x 1/4" OD; 12 ft
Catalog # MFLX96130-04
Supplier: Avantor Fluid Handling
About this item
Quickly identify lines.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Applications: Ideal for dedicated or multiple lines—provides quick and easy line identification.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Opaque.
Certifications: None.
Temperature range: -400 to 500 °F (-240 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:0,8 mm
- Max. pressure:12,1 bar (175 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Red
- Description:Transfer Tubing, Peroxide-Cured PTFE, Red, 3/16" ID x 1/4" OD; 12 Ft
- Length:3,7 m
- Seq:02
- Environmentally Preferable:
- Model:96130-04
- Length per pack:3,7 m (12 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Warranty:1 Month
- Working pressure:12,1 bar (175 psi)
- Clarity:Opaque
- Tubing material:PTFE
- Pk:12 Feet