Order Entry
Germany
ContactUsLinkComponent
 
Thermo Scientific Nalgene 489 Linear LDPE Tubing, 3/8" ID x 1/2" OD; 100 Ft
  MFLX95912-04
undefined
Thermo Scientific Nalgene 489 Linear LDPE Tubing, 3/8" ID x 1/2" OD; 100 Ft
  MFLX95912-04

 

Suitable for food processing applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Thermo Scientific Nalgene 489 linear low-density polyethylene (LLDPE) is a general purpose tubing suitable for many applications. Made of FDA compliant resin, is it suitable for food processing applications as well as general laboratory or industrial use. 489 LLDPE offers broad chemical resistance and is more flexible than other polyethylene formulations. This translucent formulation is nontoxic, odorless, and tasteless. The tubing may be sterilized by ethylene oxide. It is usable from -100 to 176 °F (-73 to 80 °C).

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    10,5 bar (152 psi)
  • Max. temperature:
    80 °C (176 °F)
  • Colour:
    Translucent
  • Description:
    489 Linear LDPE Tubing, 3/8" ID x 1/2" OD; 100 Ft
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –73 °C (–100 °F)
  • Warranty:
    1 year
  • Working pressure:
    10,5 bar (152 psi)
  • Clarity:
    Translucent
  • Tubing material:
    LDPE
  • Pk:
    100 Feet