Order Entry
Germany
ContactUsLinkComponent
Quad-Head Diaphragm Pump, for Fluids, 4.9/3.2 LPM; 12 VDC
Quad-Head Diaphragm Pump, for Fluids, 4.9/3.2 LPM; 12 VDC
Catalog # MFLX78182-15
undefined
Quad-Head Diaphragm Pump, for Fluids, 4.9/3.2 LPM; 12 VDC
Catalog # MFLX78182-15

About this item

6, 12, or 24 VDC driven diaphragm pumps for liquid or gas applications.

  • Run pump heads as separate entities or in series/parallel configurations
  • Oil free pumps — contamination free
  • Entry port plate can be rotated in four different positions to accommodate any application

Multiple head diaphragm pumps are an ideal option in locations where low current and high reliability are needed. Fluids do not come into contact with any metals — only silicone diaphragms and valves and polypropylene heads. Unique construction allows models 78182-40 and 78182-45 to be configured for simultaneous delivery of gas in two of its heads, and liquid in the other two heads.

What's included: 6" cable with stripped ends.

  • Maximum Flow Rate:
    4,9 L/min (1,3 gal./min)
  • Power:
    12 VDC
  • Description:
    Quad-Head Diaphragm Pump, for Fluids, 4,9/3,2 L/min; 12 VDC
  • Height:
    44,5 mm
  • Length:
    14,61 cm
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, Silicone
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1/4" hose barb
  • Outlet connection:
    1/4" hose barb
  • Power pigtail connection:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Yes
  • Motor type:
    Brushless DC
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,8 cm