GoatThroat Spillproof Barrel Pump, Polypropylene with Santoprene Seal, 4.5 GPM
Catalog # MFLX75650-14
Supplier: Avantor Fluid Handling
About this item
Pump wide selection of fluids from 5 gallon pails to 55 gallon barrels.
- Choice of four seal materials to handle over 800 liquids and chemicals
- Guaranteed for 1 year. Life expectancy 7–10 years
- Internal safety relief valve prevents overpressurization
- Drums are Resource Conservation and Recovery Act (RCRA) ready
The GoatThroat pumps are designed to handle a wide range of liquids—wetted parts are 100% nonreactive, food-grade polypropylene. Choose nitrile seals for petroleum-based products including oil, diesel fuel, and glycerin. The EPDM seals are ideal for general-purpose chemicals including some acids, acetates, alcohols, and phosphates. Santoprene® seals are ideal for acetic acid, acetone, and hydrocyanic acid among others. Viton® seals were developed for more aggressive chemicals including bromine, sulfuric acid, ethylene, nitric acid, gasoline, and pesticides.
Delivery: Includes medium drum seal (2.175" [5.5 cm]), four siphon tube segments, three siphon tube connectors, and one foot piece, 2" NPT fitting, rubber compression fitting, Molykote III, PTFE tape.
- Maximum Flow Rate:17,03 L/min (4,5 gal./min)
- Max. viscosity:1400 SSU
- Description:Pump With Santoprene Seal, 4in; Standoff
- Environmentally Preferable:
- Wetted materials:Body: Polypropylene; Seals: Santoprene
- Tube length, inlet:40"
- Max. temperature:120 °C
- Warranty:1 year
- Pk:1