Order Entry
Germany
ContactUsLinkComponent
Mag Drive PP Centrifugal Pump w/Enclosed Motor; 8.2 GPM/14.1 ft, 220V
Mag Drive PP Centrifugal Pump w/Enclosed Motor; 8.2 GPM/14.1 ft, 220V
Catalog # MFLX72010-35
CE Compliant
undefined
Mag Drive PP Centrifugal Pump w/Enclosed Motor; 8.2 GPM/14.1 ft, 220V
Catalog # MFLX72010-35
CE Compliant

About this item

Twin bearing system handles thrust loads for extended service life.

  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.

Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
  • Maximum Flow Rate:
    31 L/min (8,2 gal./min)
  • Power:
    220 VAC; 0,27 A
  • Max. pressure:
    0,7 bar (10 psi)
  • Description:
    Mag Drive PP Centrifugal Pump w/Enclosed Motor; 8,2 gal./min/14,1 ft, 220V
  • Height:
    102 mm
  • Length:
    21 cm
  • Environmentally Preferable:
  • Wetted materials:
    Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,625" hosebarb
  • Motor hp:
    1/38
  • Outlet connection:
    0,625" hosebarb
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,8 cm
  • Max. head:
    4,3 m (14,1 ft.)
  • Max. motor RPM:
    3400 rpm