Hedland Flow Meter, 1/2" Alum, 5.0/50scfm Air Aluminum Body, NPTF Connection
Catalog # MFLX32510-78
Supplier: Avantor Fluid Handling
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No Flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 240 °F
Accuracy +/-2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:50 ft.³/min
- Min. flow rate:5 ft.³/min
- Description:Flow Meter, 1/2" Alum, 5,0/50 ft.³/min Air Aluminum Body, NPTF Connection
- Environmentally Preferable:
- Wetted materials:Aluminum
- Max. operating temperature:115,5 °C (240 °F)
- Warranty:1 year
- Pk:1
- Gas type:Air