Order Entry
Germany
ContactUsLinkComponent
Hedland Hi-Temp Flow Meter, 0.2/2.0GPM Oil 1/2" Aluminum Body, NPTF Connection
Hedland Hi-Temp Flow Meter, 0.2/2.0GPM Oil 1/2" Aluminum Body, NPTF Connection
Catalog # MFLX32508-92
undefined
Hedland Hi-Temp Flow Meter, 0.2/2.0GPM Oil 1/2" Aluminum Body, NPTF Connection
Catalog # MFLX32508-92

About this item

Direct read 360° rotatable scale.

  • Easy-to-read linear scale

FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 500 °F
Accuracy +/- 2% Full Scale
Repeatability +/-1%
Special Scales Available

  • Maximum Flow Rate:
    2 gal./min
  • Description:
    Hi-Temp Flow Meter, 0,2/2,0 gal./min Oil 1/2" Aluminum Body, NPTF Connection
  • Environmentally Preferable:
  • Max. operating temperature:
    260 °C (500 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium
  • Fluid type:
    Oil