Order Entry
Germany
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Plug, 1/4" NPT(M)
Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Plug, 1/4" NPT(M)
Catalog # MFLX31411-06
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Plug, 1/4" NPT(M)
Catalog # MFLX31411-06

About this item

Deigned for permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).

  • Connection Type:
    Threaded Plug
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    1/4"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Threaded Plug, 1/4" NPT(M)
  • Seq:
    20
  • Environmentally Preferable:
  • Model:
    31411-06
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316