John Guest Speedfit Ball Valve, straight, 3/8" OD speedfit x 3/8" OD speedfit
Catalog # MFLX07391-06
Supplier: Avantor Fluid Handling
About this item
Quickly and easily connect and disconnect valve.
- Constructed of durable polypropylene (PP)
Food-grade polypropylene housing is specifically made for use with potable water. Quickly disconnect and reconnect your water lines with these Speedfit valves.
- Connection Type:3/8" OD Speedfit to 3/8" OD Speedfit
- Max. pressure:10,3 bar (150 psi)
- Max. temperature:65 °C (150 °F)
- Description:Speedfit Ball Valve, straight, 3/8" OD speedfit x 3/8" OD speedfit
- Environmentally Preferable:
- Wetted materials:food-grade polypropylene, EPDM, and stainless steel
- Warranty:1 year
- Pk:1