Order Entry
Germany
ContactUsLinkComponent
Hand-Operated Piston Dispensing Drum Pump, PVC, Hose Outlet, 16 Strokes/gallon
Hand-Operated Piston Dispensing Drum Pump, PVC, Hose Outlet, 16 Strokes/gallon
Catalog # MFLX07079-60
undefined
Hand-Operated Piston Dispensing Drum Pump, PVC, Hose Outlet, 16 Strokes/gallon
Catalog # MFLX07079-60

About this item

Economical piston pumps are ideal for a variety of fluids.

  • Adjustable to most pails and drums

Models 07079-50 and -55 feature an angled spout to help prevent dripping. Models 07079-60 and -65 are made entirely of PVC, including the piston and seal, making them an ideal option for sanitary applications.

  • Ø:
    3,8 cm
  • Flow rate:
    5 strokes/L (16 strokes/gal.)
  • Max. viscosity:
    4000 SSU
  • Description:
    Hand-Operated Piston Dispensing Drum Pump, PVC, Hose Outlet, 16 Strokes/gallon
  • Length:
    108 cm
  • Environmentally Preferable:
  • Wetted materials:
    PVC, Polyethylene Tube
  • Outlet connection:
    Hose
  • Tube ext.Ø, inlet:
    1,27 cm (0,5")
  • Tube ext.Ø, outlet:
    1,27 cm (0,5")
  • Tube length, inlet:
    57 cm (22,5")
  • Tube length, outlet:
    56 cm (22")
  • Max. temperature:
    77 °C (170 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Container adapter:
    2" IPS Bung