Order Entry
Germany
ContactUsLinkComponent
Hand-operated drum pump, 316 SS body, 8 strokes/gallon
Hand-operated drum pump, 316 SS body, 8 strokes/gallon
Catalog # MFLX07079-30
undefined
Hand-operated drum pump, 316 SS body, 8 strokes/gallon
Catalog # MFLX07079-30

About this item

Ideal for most organic phase applications.

  • Constructed of durable steel

Steel hand-operated drum pumps feature a convenient 1⁄2" OD spout.

To safely pump petroleum-based solvents, use grounding wire (order separately see "Accessories").

Delivery: Includes vented bung adapter. Order optional adapters for 5-gallon containers (see "Accessories").
  • Flow rate:
    8 strokes/gal.
  • Description:
    Hand-operated drum pump, 316 SS body, 8 strokes/gallon
  • Environmentally Preferable:
  • Wetted materials:
    317 SS body; PTFE packing, piston, inlet tube
  • Tube ext.Ø, inlet:
    0,625"
  • Tube ext.Ø, outlet:
    0,5"
  • Warranty:
    1 year
  • Pk:
    1