Order Entry
Germany
ContactUsLinkComponent
Miniature Gear Pump, 0.67 GPM (2520 mL/min), 12 VDC Lab Model
Miniature Gear Pump, 0.67 GPM (2520 mL/min), 12 VDC Lab Model
Catalog # MFLX07012-20
undefined
Miniature Gear Pump, 0.67 GPM (2520 mL/min), 12 VDC Lab Model
Catalog # MFLX07012-20

About this item

Complete mini gear pump systems for low-flow applications.

  • Maximum flow rates up to 0.67 GPM
  • 115 VAC, 230 VAC, and 12 VDC models

These miniature gear pumps feature a compact plastic head and drive. Choose from three model options— nonenclosed OEM, lab, and fully enclosed lab versions.

Delivery: Includes models 07012-00, -02 have 12" (30.4-cm) leads with no plug; models 07012-30, -32 have an aluminum enclosure and a 7-ft (2.1-m) cord with grounded plug and in-line switch; model 07012-20 has an 8-inch (20.3-m) cord with no plug.
  • Maximum Flow Rate:
    2,52 L/min (0,67 gal./min)
  • Power:
    12 VDC; 2 A
  • Max. pressure:
    1,4 bar (21 psi)
  • Max. viscosity:
    200 cP
  • Seal material:
    Buna N
  • Description:
    Miniature Gear Pump, 0,67 gal./min (2520 ml/min), 12 VDC Lab Model
  • Height:
    67 mm
  • Length:
    10,2 cm
  • Environmentally Preferable:
  • Wetted materials:
    304 SS, PTFE
  • Duty cycle continuous:
    Yes
  • Gear material:
    Acetal
  • Inlet connection:
    3/16" hose barb
  • Outlet connection:
    3/16" hose barb
  • Particulates:
    No
  • Power cord:
    8"cord, no plug
  • Relief valve:
    No
  • Run dry:
    No
  • Suction lift, dry:
    102 mm of H₂O (4" H₂O)
  • Suction lift, wet:
    3048 mm of H₂O (120" H₂O)
  • Max. temperature:
    93 °C (200 °F)
  • Warranty:
    6 Months
  • Body material:
    Acetal
  • Pk:
    1
  • Width:
    4,5 cm