Hand-Operated Lever drum pump, 4 strokes per gallon, steel pump body
MFLX06511-00
Metal-body pumps for use in tight work areas where drums containing flammables are stored.
- Curved discharge spout for convenient hose extension
- Designed for use in industrial, agricultural, and automotive industries
- Model 06511-00 is ideal for use with high-viscosity fluids
- Materials vary from Stainless steel to steel bodies with PTFE or Delrin acetal construction allow for easy handling of the toughest fluids
Lever drum pump model 06511-05 is able to dispense kerosene, antifreeze, lightweight oils, non-water-based and non-corrosive detergents, waxes, or disinfectants. High viscosity model 06511-00 can be used with paraffin, motor oil, cutting oil and other viscous lubricants. This pump comes with a high-angle discharge spout with screen and a curved discharge spout.
Steel pump body, Delrin acetal piston, neoprene seals
- Max. viscosity:1500 cP
- Description:Hand-Operated Lever drum pump, 4 strokes per gallon, steel pump body
- Environmentally Preferable:
- Wetted materials:Steel pump body, Delrin® acetal piston, neoprene seals
- Inlet connection:2" IPS bung
- Tube length, inlet:32"
- Max. temperature:60 °C (140 °F)
- Warranty:6 Months
- Pk:1