Order Entry
Germany
ContactUsLinkComponent
Hand-operated siphon pump, 7 GPM, Polyethylene
Hand-operated siphon pump, 7 GPM, Polyethylene
Catalog # MFLX06439-10
undefined
Hand-operated siphon pump, 7 GPM, Polyethylene
Catalog # MFLX06439-10

About this item

Economical siphon pumps are ideal for a variety of fluids.

  • Adaptable to most pails and drums

Siphon pumps are inexpensive, disposable hand pumps. Model 06439-00 features a squeeze-bulb action while models 06422-20 and 06439-10 feature a bellows action for quick and easy emptying of containers. Model 07079-70 creates a siphon with a few strokes of the pump.

  • Maximum Flow Rate:
    7 gal./min
  • Max. viscosity:
    500 SSU
  • Description:
    Hand-Operated Siphon Drum Pump, 7 gal./min; Polyethylene
  • Environmentally Preferable:
  • Wetted materials:
    Polyethylene
  • Inlet connection:
    2" IPS Bung
  • Tube ext.Ø, inlet:
    2,54 cm (1")
  • Tube ext.Ø, outlet:
    1"
  • Tube length, inlet:
    86 cm (34")
  • Tube length, outlet:
    45"
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    6 Months
  • Pk:
    1