Order Entry
Germany
ContactUsLinkComponent
Masterflex® Fitting, Nylon, Straight, Compression to Thread Adapter, 1/4" OD x 1/8" NPT(F); 10/PK
Masterflex® Fitting, Nylon, Straight, Compression to Thread Adapter, 1/4" OD x 1/8" NPT(F); 10/PK
Catalog # MFLX06382-57
undefined
Masterflex® Fitting, Nylon, Straight, Compression to Thread Adapter, 1/4" OD x 1/8" NPT(F); 10/PK
Catalog # MFLX06382-57

About this item

Maintain a permanent connection with these adapters.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.

  • Connection Type:
    Compression to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(F) (port 2):
    ⅛"
  • Max. temperature:
    93 °C (200 °F)
  • Description:
    Compression female pipe adapter, ¼" x ⅛", Nylon, 10 Pack
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06382-57
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Max. operating pressure:
    200 psi
  • Pk:
    10
  • Fitting material:
    Nylon