Order Entry
Germany
ContactUsLinkComponent
 
NOSHOK 402-FFC Needle Valve,HardSeat Steel Female-Female 1/4" NPT Female-Female
  MFLX06292-02
undefined
NOSHOK 402-FFC Needle Valve,HardSeat Steel Female-Female 1/4" NPT Female-Female
  MFLX06292-02

 

Hard-seat design.

  • Metal-to-metal hard seat design is 100% helium leak-tested to 1 x 10–4 ml/s at 200 psi
  • 10,000 psi pressure rating at 200 °F (93 °C)
  • Blowout-proof stem

Series 400 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,25 NPT(F)
  • Max. pressure:
    10,000 psi
  • Description:
    Needle Valve,HardSeat Steel Female-Female 1/4" NPT Female-Female
  • Environmentally Preferable:
  • Wetted materials:
    Stainless Steel
  • Warranty:
    3 years
  • Orifice:
    11,1252 mm (0,438")
  • Pk:
    1
  • Cv:
    0,44
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" NPT(F)