GF Signet TYPE-546 Type 546 Ball Valve, Manual, PP, 1/2"NPT(F), FPM Seals
Catalog # MFLX01374-92
Supplier: Avantor Fluid Handling
About this item
Optimize safety with this true union ball valve.
- True union ball valve with added safety and functionality for a diverse range of applications
- PTFE ball seat with high abrasion resistance
- Built-in tool for easy adjustment of ball torque
- Threaded mounting inserts for fixed-point attachment
Ball valves are designed primarily for on/off service. These valves contain a ball with a hole through it. A handle or electronic actuator rotates the ball 90 degrees, turning the flow on or off.
- Connection Type:NPT(F)
- Max. pressure:145 psi
- Max. temperature:60 °C (140 °F)
- Description:Type 546 Ball Valve, Manual, PP, 1/2"NPT(F), FPM Seals
- Environmentally Preferable:
- Wetted materials:PVDF, PTFE, FPM
- Warranty:LTD life time
- Pk:1
- Cv:13
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)