Order Entry
Germany
ContactUsLinkComponent
GF Signet 163.546.351 Type 546 Ball Valve, CPVC with seals, 3/8"
GF Signet 163.546.351 Type 546 Ball Valve, CPVC with seals, 3/8"
Catalog # MFLX01371-08
undefined
GF Signet 163.546.351 Type 546 Ball Valve, CPVC with seals, 3/8"
Catalog # MFLX01371-08

About this item

Optimize safety with this true union ball valve.

  • True union ball valve with added safety and functionality for a diverse range of applications
  • PTFE ball seat with high abrasion resistance
  • Built-in tool for easy adjustment of ball torque
  • Threaded mounting inserts for fixed-point attachment

Ball valves are designed primarily for on/off service. These valves contain a ball with a hole through it. A handle or electronic actuator rotates the ball 90 degrees, turning the flow on or off.

  • Connection Type:
    NPT(F) and Socket
  • Max. temperature:
    80 °C (176 °F)
  • Description:
    Type 546 Ball Valve, CPVC with seals, 3/8"
  • Environmentally Preferable:
  • Wetted materials:
    CPVC, Viton®
  • Warranty:
    6 Months
  • Working pressure:
    Socket: 232 psi / Thread: 145 psi
  • Pk:
    1
  • Cv:
    5
  • Inlet port:
    3/8" NPT(F) and socket
  • Outlet port:
    3/8" NPT(F) and socket