GF Signet 155.522.556 PVDF Needle Valve, 1/2" NPT(F), with PTFE
Catalog # MFLX01369-22
Supplier: Avantor Fluid Handling
About this item
Create a secure pipe threaded connection.
- Constructed of durable PVDF
PVDF needle valves are pressure rated up to 200 psi (13.8 bar) with a max temperature rating of 302 deg F (150 deg C). Seats are made of PTFE and O-rings made of Viton®. Valves feature standard pipe thread connections and are autoclavable.
- Connection Type:NPT(F)
- Port Size:0,5 NPT(F)
- Max. pressure:200 bar (200 psi)
- Max. temperature:150 °C (302 °F)
- Description:PVDF Needle Valve, 1/2" NPT(F), with PTFE
- Environmentally Preferable:
- Wetted materials:PVDF
- Working pressure:13,8 psi
- Pk:1
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)