GF Signet 161.546.342 Type 546 Ball Valve, PVC with EPDM seals, 1/2"
Catalog # MFLX01357-03
Supplier: Avantor Fluid Handling
About this item
Optimize safety with this true union ball valve.
- True union ball valve with added safety and functionality for a diverse range of applications
- PTFE ball seat with high abrasion resistance
- Built-in tool for easy adjustment of ball torque
- Threaded mounting inserts for fixed-point attachment
Ball valves are designed primarily for on/off service. These valves contain a ball with a hole through it. A handle or electronic actuator rotates the ball 90 degrees, turning the flow on or off.
- Connection Type:NPT(F) and Socket
- Max. temperature:60 °C (140 °F)
- Description:Type 546 Ball Valve, PVC with EPDM seals, 1/2"
- Environmentally Preferable:
- Wetted materials:PVC, EPDM
- Warranty:6 Months
- Working pressure:Socket: 232 psi / Thread: 145 psi
- Pk:1
- Cv:13
- Inlet port:1/2" NPT(F) and socket
- Outlet port:1/2" NPT(F) and socket