Order Entry
Germany
ContactUsLinkComponent
Tygon Transfer Tubing, Versilon™ 2001, 3/16 x 5/16, 50'
Tygon Transfer Tubing, Versilon™ 2001, 3/16 x 5/16, 50'
Catalog # MFLX96430-04
undefined
Tygon Transfer Tubing, Versilon™ 2001, 3/16 x 5/16, 50'
Catalog # MFLX96430-04

About this item

Ideal for chemical transfer applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).

  • Tubing ext.Ø:
    8 mm (0,3125")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    1,5 bar (22 psi)
  • Max. temperature:
    57 °C (135 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Versilon™ 2001, 3/16 x 5/16, 50'
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –77 °C (–108 °F)
  • Working pressure:
    1,5 bar (22 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Versilon™ 2001
  • Pk:
    50 Feet