Order Entry
Germany
ContactUsLinkComponent
Tygoprene Transfer Tubing, Tygoprene® XL-60, 5/16" ID x 7/16" OD; 50 Ft
Tygoprene Transfer Tubing, Tygoprene® XL-60, 5/16" ID x 7/16" OD; 50 Ft
Catalog # MFLX95870-08
CE certificate
undefined
Tygoprene Transfer Tubing, Tygoprene® XL-60, 5/16" ID x 7/16" OD; 50 Ft
Catalog # MFLX95870-08
CE certificate

About this item

Use in varying temperatures.

  • FDA compliant for food contact

Formulation: Tygoprene XL-60
Applications: Ink transfer, soap and detergent delivery, cold or hot beverage transfer and dispenseing, food processing, general chemical transfer and processing.
Characteristics: Low extractables, excellent resistance to ozone, oxygen, and sunlight. Resists a wide range of fluids, including acids and bases. Translucent.
Certification: FDA compliant. Tubing is NSF listed under standard 51 and is UL 94-HB flammability resistant.
Temperature range: — 87 to 250 °F ( — 66 to 121 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    11,2 mm (0,4375")
  • Tubing int.Ø:
    8 mm (0,3125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    0,8 bar (12 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Colour:
    Translucent
  • Description:
    Tubing 5/16 X 7/16, 50'
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –66 °C (–87 °F)
  • Warranty:
    3 years
  • Working pressure:
    0,8 bar (11 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygoprene® XL-60
  • Pk:
    50 Feet