Tygoprene Transfer Tubing, Tygoprene® XL-60, 1/4" ID x 3/8" OD; 50 Ft
Catalog # MFLX95870-06
Supplier: Avantor Fluid Handling
CE certificate
About this item
Use in varying temperatures.
- FDA compliant for food contact
Formulation: Tygoprene XL-60
Applications: Ink transfer, soap and detergent delivery, cold or hot beverage transfer and dispenseing, food processing, general chemical transfer and processing.
Characteristics: Low extractables, excellent resistance to ozone, oxygen, and sunlight. Resists a wide range of fluids, including acids and bases. Translucent.
Certification: FDA compliant. Tubing is NSF listed under standard 51 and is UL 94-HB flammability resistant.
Temperature range: — 87 to 250 °F ( — 66 to 121 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:9,6 mm (0,375")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:1,6 mm
- Max. pressure:1 bar (15 psi)
- Max. temperature:121 °C (250 °F)
- Colour:Translucent
- Description:Tubing, 1/4" x 3/8", 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–66 °C (–87 °F)
- Warranty:3 years
- Working pressure:1 bar (15 psi)
- Clarity:Translucent
- Tubing material:Tygoprene® XL-60
- Pk:50 Feet