Masterflex® Transfer Tubing, Tygon® A-60-F, 1/4" ID x 1/2" OD; 50 Ft
Catalog # MFLX95710-40
Supplier: Avantor Fluid Handling
CE certificate
About this item
Stay compliant with food applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
This tubing is ideal for the food, dairy, and beverage industries. Characteristics include heat, ozone, and UV light resistant; non-aging; nonoxidizing; superior acid and alkali resistance. Tubing is manufactured according to GMP and has a temperature range of –60 to 275 °F (–51 to 135 °C). Sterilize with autoclave.
- Tubing ext.Ø:12,7 mm (0,5")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:3,2 mm
- Max. pressure:1,3 bar (19 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Beige
- Description:Transfer Tubing, Tygon® A-60-F, 1/4" ID x 1/2" OD; 50 Ft
- Length:15,2 m
- Seq:02
- Environmentally Preferable:
- Model:95710-40
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working pressure:1,3 bar (19 psi)
- Clarity:Opaque
- Tubing material:Tygon® A-60-F
- Pk:50 Feet