Order Entry
Germany
ContactUsLinkComponent
Masterflex® B/T® PerfectPosition® Pump Tubing, Platinum-Cured Silicone, B/T 91; 10 ft
Masterflex® B/T® PerfectPosition® Pump Tubing, Platinum-Cured Silicone, B/T 91; 10 ft
Catalog # MFLX96510-91
CE certificate
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, Platinum-Cured Silicone, B/T 91; 10 ft
Catalog # MFLX96510-91
CE certificate

About this item

Ensure optimal performance from your Masterflex® B/T series pump.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Ideal for pharmaceutical and biotechnology use

Masterflex® B/T® pump tubing is manufactured to extremely close tolerances that match our B/T pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Maximum Flow Rate:
    42000 ml/min
  • Tubing int.Ø:
    19,00 mm (0,748")
  • Max. pressure:
    2,06 bar (30 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    B/T
  • Description:
    B/T® PerfectPosition® Pump Tubing, Platinum-Cured Silicone, B/T 91; 10 ft
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    96510-91
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    10 Feet
  • B/T Masterflex tubing size:
    91
  • Hose barb size:
    0,75"