Order Entry
Germany
ContactUsLinkComponent
 
Dow Corning Transfer Tubing, Pharm-50 Platinum-Cured Silicone, 3/8" ID×5/8" OD; 50 Ft
  MFLX96105-09
CE certificate
undefined
Dow Corning Transfer Tubing, Pharm-50 Platinum-Cured Silicone, 3/8" ID×5/8" OD; 50 Ft
  MFLX96105-09
CE certificate

 

Pharma tubing remains flexible and resilient for long service life.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Pharmaceutical, biotechnology , and ultra-pure fluid processing.
Characteristics: 50 durometer, translucent platinum-cured silicone tubing with a very low extractable profile; it contains no phthalates, plasticizers, latex, or other organic additives. Pharma tubing remains flexible and resilient for long service life. Dow Corning maintains complete traceability from silica to silicone tubing.
Certifications: Elastomer exceeds test guidelines for USP Class VI Plastics, and the tubing itself is FDA compliant, and meets 3A Sanitary Standards and European Pharmacopoeia (EP) requirements. Produced under Bulk Pharmaceutical (BP) and current GMP principles.
Temperature range: –60 to 460 °F (–51 to 232 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    16 mm (0,625")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    1 bar (14 psi)
  • Max. temperature:
    238 °C (460 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Pharm-50 Platinum-Cured Silicone, 3/8" ID x 5/8" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Working pressure:
    1 bar (14 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    50 Feet