Micropump® A-Mount Suction Shoe Pump Head; Bypass/SS/PEEK/Viton; 0,58 ml/rev
Catalog # MFLX73004-02
Supplier: Avantor Fluid Handling
About this item
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
- Achieve a flow rate of 0.56 mL/rev with PEEK gears
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
Pump head service kits include: gears, suction shoe, shaft seals, and springs.
Call our Application Specialists for assistance.
- Flow rate:0,58 ml/rev
- Maximum Flow Rate:2900 ml/min at 5000 rpm
- Max. viscosity:1500 cP
- Seal material:Viton®
- Description:A-Mount Suction Shoe Pump Head; Bypass/SS/PEEK/Viton; 0,58 ml/rev
- Environmentally Preferable:
- Differential pressure:7,5 bar (110 psi)
- Duty cycle continuous:Yes, 150 to 5000 rpm
- Gear material:PEEK
- Inlet connection:0,125 NPT(F)
- Internal bypass:Yes
- Min. viscosity:0,2 cP
- Outlet connection:0,125 NPT(F)
- Particulates:No
- Relief valve:Yes
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:121 °C (250 °F)
- Warranty:1 year
- Body material:316 stainless steel
- Series:GB-P25
- Reversible:-
- Pk:1
- Max. motor RPM:10000 rpm