Masterflex® Fitting, Polycarbonate, Straight, Male Luer Lock to Thread Adapter, 10-32; 25/Pk
MFLX45504-84
CE certificate
Easily transition between luer fittings and UNF or NPT threads.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Connection Type: 10-32
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are male thread.
- Connection Type:Male Luer to Thread
- Flow pattern:Straight
- Description:Fitting, Polycarbonate, Straight, Male Luer Lock to Thread Adapter, 10-32; 25/Pk
- Seq:04
- Environmentally Preferable:
- Model:45504-84
- Connection type (port 1):Male luer lock
- Connection type (port 2):10-33
- No. of ports:2
- Warranty:3 Months
- Pk:25
- Fitting material:Polycarbonate
- Thread size UNF(M) (port 1):10-32