Masterflex® Fitting, Nylon, Straight, Female Luer to Hose Barb Adapter, 1/4" ID; 25/PK
MFLX45502-20
CE certificate
Avantor exclusive
Ensure your process integrity with full material traceability.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance
Hose barbs are available from ¹/₁₆" to ¹/₄" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):1/4"
- Connection Type:Female Luer to Barb
- Flow pattern:Straight
- Description:Fitting, Nylon, Straight, Female Luer to Hose Barb Adapter, 1/4" ID; 25/PK
- Seq:13
- Environmentally Preferable:
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 Months
- Pk:25
- Fitting material:Nylon